Beli honeywell distributor jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WATTS Pressure Reducing Automatic Control Valves
    Mulai

    Rp88.999.900

    WATTS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Fusion Bonded Epoxy Lined and Coated
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Maximum Fluid Temperature (°F): 160
    • Nut Material: 304 Stainless Steel
    • Pilot Adjustment Range: 30 to 300
    • Spring Material: 302 Stainless Steel
    • Standards: ASTM A536; NSF Listed
    • Stem Material: 304 Stainless Steel
    • Trim Material: 316 Stainless Steel
  2. ZURN WILKINS Pressure Reducing Automatic Control Valves
    Mulai

    Rp109.999.900

    ZURN WILKINS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Epoxy Coated FDA Approved
    • Connection Type: Flanged
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Manufacturer Part Number: 3-ZW209
    • Max. Continuous Flow Rate (gpm): 460
    • Max. Intermittent Flow Rate (gpm): 600
    • Maximum Fluid Temperature (°F): 140
    • Nut Material: 304 Stainless Steel
    • Operating pressure: 150
    • Pilot Adjustment Range: 15 to 150
    • Pipe Size (inch): 3
    • Port Size: 3x3
    • Spring Material: 302 Stainless Steel
    • Standards: ANSI Class 150 Flanges
    • Stem Material: 304 Stainless Steel
    • Trim Material: 304 Stainless Steel
    • Valve Type: Pressure Reducing
Daftar Harga honeywell distributor jakarta Terbaru November 2026
WATTS Pressure Reducing Automatic Control ValvesRp88.999.900
ZURN WILKINS Pressure Reducing Automatic Control ValvesRp109.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)